Shop All Roller Chains
Tsubaki
Double Plus Roller Chain Sprockets, D10B45
Mfr # D10B45
Zoro # G200416752
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Roller Dia. 10.16
- Roller Bushing Width 9.65
- Material Steel
- Pitch 15.875
- Outside Dia. (In.) 9.3409918913773
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D10B45
- Zoro # G200416752
- UPC # 97039695802
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Roller Dia. | 10.16 |
Roller Bushing Width | 9.65 |
Outside Dia. (In.) | 9.3409918913773 |
Chain Pin Dia. | 10.16 |
Caliper Diameter | 217.27881001101 |
Storage Height | 1.969 |
Storage Length | 9.3409918913773 |
Storage Width | 9.3409918913773 |
Pitch Diameter | 8.9597418913773 |
Length through Bore | 1.969 |
Hub Dia. (mm.) | 119.9896 |
Length through Bore (mm) | 50.0126 |
Hub Dia. | 4.724 |
Root Diameter (mm) | 217.417444040983 |
Outside Dia. (mm) | 237.261194040983 |
Width Across Teeth (mm) | 25.5524 |
Root Diameter (In.) | 8.5597418913773 |
Width Across Teeth (in) | 1.006 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89122)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, Stub Style (21100T-S2)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- CONTINENTAL CONTITECH A54 Wrapped V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (A54)
- TSUBAKI Roller Chain, Riveted, 50NP ANSI, 10 ft. (50NP)
- TSUBAKI Roller Chain, Curved, 60CU ANSI, 10 ft. (60CURB)
- TSUBAKI Chain Atch 10Ft 3/4In 0.469In 1/2In Cs 1 Pk, 60A12LRB (60A12LRB)
- TSUBAKI 80Ss "304" Riveted 10Ft (80SSRB)
- TSUBAKI Rs08B Offset Link (RS08BOL)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 50 ft. (BL823)
- TSUBAKI Rs08B Riveted 10 Ft Long (RS08BRB)
- Tsubaki Roller Chains