Shop All Chain Sprockets
Tsubaki
Double Pitch Roller Chain Sprockets, 2082B10
Mfr # 2082B10
Zoro # G900443027
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 5
- Max. Bore (In.) 2.75
- Bore Type Reboreable
- Pitch Dia. 6.472135955
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2082B10
- Zoro # G900443027
- UPC # 97039346759
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 6.472135955 |
Length through Bore (In.) | 1.75 |
Hub Dia. (In.) | 4.25 |
Outside Dia. (In.) | 7.36 |
Roller Width | 0.625 |
Caliper Diameter | 5.34713595499958 |
Chain Roller Dia. | 1.125 |
Storage Height | 1.75 |
Storage Width | 7.36 |
Storage Length | 7.36 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VAD-ME-I-1/8 (VAD-ME-I-1/8)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56C Frame (1K075)
- LINCOLN Grease Gun Adapter, 90 Deg (5859)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- Tsubaki Chains & Chain Sprockets