Shop All Chain Sprockets
Tsubaki
Double Pitch Roller Chain Sprockets, 2080B20
Mfr # 2080B20
Zoro # G700442954
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 10
- Sprocket Hub Type B
- Length through Bore (In.) 1.5
- Material Steel
- Max. Bore (In.) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 2080B20
- Zoro # G700442954
- UPC # 97039345646
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.5 |
Pitch Dia. | 6.472135955 |
Hub Dia. (In.) | 4.25 |
Outside Dia. (In.) | 6.91 |
Storage Height | 1.5 |
Caliper Diameter | 5.84713595499958 |
Roller Width | 0.625 |
Chain Roller Dia. | 0.625 |
Storage Width | 6.91 |
Storage Length | 6.91 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, M8 x 1.25, St (MTCL-8-1.25-F)
- TIMKEN TIM-41125, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41125 (41125)
- PEER Flange Unit Standard Two Bolt With Set Screw Locking Insert (UCFT207-23)
- ZORO SELECT Grease Fitting, 90deg, M8-1, PK10 (GFD2105)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 40 # of Teeth (25B40)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth (60B32)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (50BS15H X 1 3/16)
- Tsubaki Chains & Chain Sprockets