Shop All Chain Sprockets
Tsubaki
Double Pitch Roller Chain Sprockets, 2080B17
Mfr # 2080B17
Zoro # G500442925
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 8.5
- Outside Dia. (In.) 5.95
- Number of Teeth 17
- Bore Type Reboreable
- Hub Dia. (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2080B17
- Zoro # G500442925
- UPC # 97039345615
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 5.95 |
Hub Dia. (In.) | 4 |
Pitch Dia. | 5.536459903 |
Length through Bore (In.) | 1.5 |
Roller Width | 0.625 |
Storage Length | 5.95 |
Caliper Diameter | 4.88784234072358 |
Storage Width | 5.95 |
Chain Roller Dia. | 0.625 |
Storage Height | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ BULKHEAD UNION 90 (2701-12-12)
- ARO T-Type Wall Mount, For ARO 2000 Series (104401)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1.5 Rod (288504)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth (50B9)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (50B20F-1 1/4)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50A60)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 12 # of Teeth (40BS12H X 7/8)
- Tsubaki Chains & Chain Sprockets