Shop All Reducing Bushings
Tsubaki
Device Lkg Keyless 3-3/8In 4.9213In Flmt, PL3FFL
Mfr # PL3FFL
Zoro # G4601052
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL3FFL
- Zoro # G4601052
- UPC # 97039475558
- Country of Origin China
- Category Reducing Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z435)
- CAMPBELL HAUSFELD Coupler, Universal, 1/4" Female NPT (MP333500AV)
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- TSUBAKI Device Lkg Keyless 2-3/8In 3.531In, PL2FAD (PL2FAD)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- CLESCO 1/2 ID X 5/8 Od X 1 1/2 Oal Steel Reducer Bushing (SRB-081024)
- BAILEY Split Bronze Bushings (NU Series): 2 in. I.D., 2 1/2 in. Length, 2 3/16 in. O.D. (153856)
- CANPLAS 4x2 Reducer Bushing (414222BC)
- MANITOU Bronze Bushings (Straight): 1 1/4 in. I.D., 1 in. Length, 1 1/2 in. O.D. (153230)
- Tsubaki Reducing Bushings