Shop All Reducing Bushings
Tsubaki
Device Lkg Keyless 2-3/16In 3.701In, PL2CAE
Mfr # PL2CAE
Zoro # G4605024
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL2CAE
- Zoro # G4605024
- UPC # 97039502537
- Country of Origin China
- Category Reducing Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- MILTON M Style Industrial Coupler, 3/8" FNPT (S-718)
- TSUBAKI Sprocket , 60 Chain Size, 40 # of Teeth (60BTL40)
- GATES Hi-Power II Belts, B46 (B46)
- TSUBAKI Device Lkg Keyless 2-3/8In 3.531In, PL2FAD (PL2FAD)
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- SERCO Bushings, Plastic Flange Bushing 1/2"Id (821-030)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B (471126)
- MANITOU Bronze Bushings (Straight): 1 3/4 in. I.D., 2 in. Length, 2 in. O.D. (153247)
- ALLSTAR 0.75-0.5 in. Reducer Bushings, 10PK (ALL18567-10)
- KELLEY Bushings, Bushing Oilite 1"Id X 1-1/4"Od (040-038)
- Tsubaki Reducing Bushings