Shop All Reducing Bushings
Tsubaki
Device Lkg Keyless 2-1/4In 3.313In Unctd, PL2DKE
Mfr # PL2DKE
Zoro # G4604473
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL2DKE
- Zoro # G4604473
- UPC # 97039945884
- Country of Origin China
- Category Reducing Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- MARS Rnd Start Capacitor, 189-227Mfd, 330V (11968)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 14 # of Teeth (50BS14H X 3/4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16581 (06Z-108)
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- TSUBAKI Device Lkg Keyless 2-3/8In 3.531In, PL2FAD (PL2FAD)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- BAILEY Split Hardened Bushings: 1 1/4 in. I.D., 1 1/8 in. Length, 1 1/2 in. O.D. (153877)
- MOOG Rack and Pinion Mount Bushing, K8422 (K8422)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/4-14 A, 1/2-14 B (471128)
- MANITOU Bronze Bushings (Straight): 3/8 in. I.D., 3/4 in. Length, 1/2 in. O.D. (153175)
- Tsubaki Reducing Bushings