Shop All Chain Tensioners & Tools
Tsubaki
Detacher, Chain
Mfr # D-60
Zoro # G0320153
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type 60-100
- For Use With Single/Double Roller Chain
- Product Configuration T-Handle
- Chain Breaker Type T-Handle
- Includes Single/Double Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D-60
- Zoro # G0320153
- Country of Origin United States
- Category Chain Tensioners & Tools
Details
Item | Chain Detacher |
ANSI Type | 60-100 |
For Use With | Single/Double Roller Chain |
Product Configuration | T-Handle |
Chain Breaker Type | T-Handle |
Includes | Single/Double Roller Chain |
For Chain Number | 60 to 100 |
Description
Chain Detacher, For Chain Number 60 to 100, Chain Breaker Type T-Handle, Includes Single/Double Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TCGX 21.51 LH Carbide Insert For Aluminum (6057-0111)
- DAYTON 4/3V1250 Banded V-Belt, 125-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X965)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- GATES Polyflex Belts, 5M825 (5M825)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- TSUBAKI Detacher, Chain (D-35)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- Tsubaki Chains & Chain Sprockets