Shop All Chain Links
Tsubaki
Connecting Roller Link, Standard, PK5
Mfr # 50NEPCL
Zoro # G2257297
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 50
- Chain Link Material Coated Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50NEPCL
- Zoro # G2257297
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates | 0.375 in |
Outside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
Pin Length (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.878 in |
Outside Pin Dia. (In.) | 0.200 |
Length (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.375 |
Inside Pin Dia. | 0.2 in |
ANSI Chain Size | 50 |
Roller Dia. (In.) | 0.400 |
Pin Outside Diameter | 13/64 in |
Roller Diameter | 25/64 in |
Plate Height | 33/64 in, 19/32 in |
Chain Overall Width | 7/8 in |
Inside Width | 3/8 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Finish Coated, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 33/64 in, 19/32 in, Plate Thickness 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R48 (80R48)
- DIXON Air King FNPT End Stainless, 1" (RAM13)
- MAIN FILTER Hydraulic Filter, replaces PARKER 928934Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050D3CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (60D1CL)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HCL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- DAYTON Ind Link Conveyor Offset (2YEG9)
- Tsubaki Chains & Chain Sprockets