Shop All Chain Links
Tsubaki
Connecting Roller Link, Standard, PK5
Mfr # 35NEPCL
Zoro # G0570306
product price: $46.19
/pk 5, $9.24/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 35
- Chain Link Material Coated Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35NEPCL
- Zoro # G0570306
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Chain Roller Dia. | 0.2 in |
Inside Pin Dia. | 0.141 in |
Length (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.354 |
Roller Link Plate Height | 0.354 in |
Roller Dia. (In.) | 0.200 |
Width Between Roller Link Plates (In.) | 0.188 |
Pin Length (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.141 |
Width Between Roller Link Plates | 0.188 in |
ANSI Chain Size | 35 |
Overall Width (In.) | 0.500 |
Outside Pin Dia. | 0.141 in |
Pin Length | 0.5 in |
Pin Outside Diameter | 9/64 in |
Roller Diameter | 3/16 in |
Inside Width | 3/16 in |
Plate Height | 5/16 in, 23/64 in |
Chain Overall Width | 1/2 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1/2 in, Chain Number 35, Roller Diameter 3/16 in, Finish Coated, Pitch 3/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/64 in, Plate Height 5/16 in, 23/64 in, Plate Thickness 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Hose Cutter Red (CO PXC098R)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.266 In. (CBSF2.265X11/16)
- PIX NORTH AMERICA Fhp V-Belt 4L430 (A41)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2060HA1CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TSUBAKI Roller Link, SK-1 Attachment (80SK1RL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- Tsubaki Chain Links