Shop All Chain Links
Tsubaki
Connecting Roller Link, Standard, PK5
Mfr # 25SSCL
Zoro # G2113011
product price: $26.25
/pk 5, $5.25/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 25
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 25SSCL
- Zoro # G2113011
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 25 |
Chain Link Overall Width | 0.339 in |
Outside Pin Dia. (In.) | 0.091 |
Width Between Roller Link Plates | 0.125 in |
Roller Dia. (In.) | Rollerless |
ANSI Chain Size | 25 |
Roller Link Plate Height (In.) | 0.230 |
Overall Width (In.) | 0.339 |
Inside Pin Dia. | 0.091 in |
Width Between Roller Link Plates (In.) | 0.125 |
Roller Link Plate Height | 0.23 in |
Pin Length (In.) | 0.339 |
Outside Pin Dia. | 0.091 in |
Pin Length | 0.339 in |
Length (In.) | 0.250 |
Pin Outside Diameter | 3/32 in |
Inside Width | 1/8 in |
Chain Overall Width | 11/32 in |
Plate Height | 15/64 in |
Roller Diameter | 1/8 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 11/32 in, Chain Number 25, Roller Diameter 1/8 in, Finish Plain, Pitch 1/4 in, Link Type Connecting, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 1/8 in, Lubrication SAE 10 to SAE 50, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 3/32 in, Plate Height 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L450 (4L450)
- DODGE 1310 X 1 1/8'' Taper Lock Bushing (1310X1-1/8 KWY 1/4X1/8)
- LOCTITE White High Performance Lubricant (234340)
- SPEEDAIRE Diaphragm, Heavy Duty (114X73)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (40D3CL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- Tsubaki Chains & Chain Sprockets