Shop All Chain Links
Tsubaki
Connecting Roller Link, Standard
Mfr # C2050NEPCL
Zoro # G2885102
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2050
- Chain Link Material Coated Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050NEPCL
- Zoro # G2885102
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.875 in |
Roller Link Plate Height (In.) | 0.591 |
ANSI Chain Size | C2050 |
Length (In.) | 1.250 |
Width Between Roller Link Plates | 0.375 in |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length (In.) | 0.875 |
Overall Width (In.) | 0.878 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Chain Overall Width | 7/8 in |
Inside Width | 3/8 in |
Roller Diameter | 25/64 in |
Pin Outside Diameter | 13/64 in |
Plate Height | 19/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Coated, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Pitch Type Double Pitch, Plate Height 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-093-SS Two-Piece Clamping Collar (G2SC-093-SS)
- PIX Poly Rib J Belt, 23 in. EL-4 Rib (230J4)
- PATRIOT Valve(2) Manifold with Hose Set, Brass (22633)
- FESTO Buffer YSRP-16 (YSRP-16)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35SK1CL)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL623CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- Tsubaki Chain Links