Shop All Chain Links
Tsubaki
Connecting Roller Link, Standard
Mfr # C2040NEPCL
Zoro # G1493037
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2040
- Chain Link Material Coated Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040NEPCL
- Zoro # G1493037
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
ANSI Chain Size | C2040 |
Pin Length (In.) | 0.705 |
Pin Length | 0.705 in |
Roller Link Plate Height (In.) | 0.472 |
Length (In.) | 1.000 |
Width Between Roller Link Plates (In.) | 0.312 |
Overall Width (In.) | 0.717 |
Outside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Roller Link Plate Height | 0.472 in |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Roller Dia. (In.) | 0.312 |
Pin Outside Diameter | 5/32 in |
Inside Width | 5/16 in |
Chain Overall Width | 45/64 in |
Plate Height | 15/32 in |
Roller Diameter | 19/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 45/64 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Coated, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Pitch Type Double Pitch, Plate Height 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA010NPPB)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm , PK 100 (H609-100K)
- DODGE 3030 X 2 3/8-KW Taper Lock Bushing (3030 X2-3/8 KW 5/8X5/16)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0460125)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- TSUBAKI Offset Roller Chain Link#60SS, PK5 (60SS O/L)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- AZTEC LIFTING HARDWARE Hook Snap 5/16 x 3-1/8 Carbon Steel ZP (HSH516)
- Tsubaki Chain Links