Shop All Chain Links
Tsubaki
Connecting Roller Link, Standard
Mfr # 80NEPCL
Zoro # G0809907
original price:
$23.87
12% off
new price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 80
- Chain Link Material Coated Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80NEPCL
- Zoro # G0809907
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Pin Length (In.) | 1.398 |
Length (In.) | 1.000 |
Overall Width (In.) | 1.398 |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | 80 |
Pin Length | 1.398 in |
Outside Pin Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height | 0.949 in |
Roller Link Plate Height (In.) | 0.949 |
Roller Dia. (In.) | 0.625 |
Inside Pin Dia. | 0.312 in |
Inside Width | 5/8 in |
Pin Outside Diameter | 5/16 in |
Roller Diameter | 5/8 in |
Plate Height | 13/16 in, 61/64 in |
Chain Overall Width | 1 25/64 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 25/64 in, Chain Number 80, Roller Diameter 5/8 in, Finish Coated, Pitch 1 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 5/16 in, Plate Height 13/16 in, 61/64 in, Plate Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1414MMSAP 1/4" x 1/4" Male to Male Swivel Automotive Plug (Z1414MMSAP)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/4 In (ER-20)
- MARATHON MOTORS Metric Motor, 5 1/2 HP, 1,765 RPM, 230/460V (TCA0042AE211GAA009)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2040K2CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (60D1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- TRITAN Double Riveted Chain, Link (35-2R CL)
- Tsubaki Chain Links