Shop All Chain Links
Tsubaki
Connecting Roller Link, SK-2 Attachment
Mfr # C2050SK2CL
Zoro # G2840756
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050SK2CL
- Zoro # G2840756
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Pin Length (In.) | 0.875 |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Outside Pin Dia. (In.) | 0.200 |
Pin Length | 0.875 in |
Roller Dia. (In.) | 0.400 |
Roller Link Plate Height (In.) | 0.591 |
ANSI Chain Size | C2050 |
Width Between Roller Link Plates (In.) | 0.375 |
Length (In.) | 1.250 |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Description
Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Ball Bearing, Replacement (538PT)
- GATES 838 mm Outside Length, 13 mm Top Width, 1 Ribs (4L330K)
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- MASTER PNEUMATIC SHUTOFF VALVE 1/4 (V35-2)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- Tsubaki Chains & Chain Sprockets