Shop All Chain Links
Tsubaki
Connecting Roller Link, SK-2 Attachment
Mfr # C2040SK2CL
Zoro # G1093416
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040SK2CL
- Zoro # G1093416
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Outside Pin Dia. | 0.156 in |
Pin Length (In.) | 0.705 |
Overall Width (In.) | 0.717 |
Outside Pin Dia. (In.) | 0.156 |
ANSI Chain Size | C2040 |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
Inside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Pin Length | 0.705 in |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.472 in |
Roller Diameter | 19/64 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Description
Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/8, PK5 (87000-02-02)
- SKF Cylindrical Roller Bearings (NU224)
- TRITAN Thrust Washer, dia. 2.125in, 0.03in. Thick (TRA3446)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0555)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 OFFSET LINK)
- TSUBAKI Roller Link, A-2 Attachment (C2050A2RL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- Tsubaki Chains & Chain Sprockets