Shop All Chain Links
Tsubaki
Connecting Roller Link, SK-1 Attachment
Mfr # C2050SK1CL
Zoro # G1825677
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050SK1CL
- Zoro # G1825677
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates | 0.375 in |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length | 0.875 in |
Roller Dia. (In.) | 0.400 |
Inside Pin Dia. | 0.2 in |
Length (In.) | 1.250 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. (In.) | 0.200 |
ANSI Chain Size | C2050 |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Pin Length (In.) | 0.875 |
Overall Width (In.) | 0.878 |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Description
Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S21)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 213T Frame, 3450 Nameplate RPM (L1509T)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MET9)
- PLEWS-EDELMANN Grease Gun Adapter Needle Nose Dispenser (05-045)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- Tsubaki Chains & Chain Sprockets