Shop All Chain Links
Tsubaki
Connecting Roller Link, SK-1 Attachment
Mfr # C2050LSK1CL
Zoro # G1375412
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Lube Free Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050LSK1CL
- Zoro # G1375412
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.591 in |
Inside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
ANSI Chain Size | C2050L |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length (In.) | 0.875 |
Length (In.) | 1.250 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
Pin Length | 0.875 in |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates | 0.375 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Description
Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (048C17D2023)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- FOSTER Straight-Thru Brass Plug, 1/4"FPT (25FPB)
- ARO Valve, Exhaust, 1/8 In (EV125)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (50SK1CL)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- Tsubaki Chain Links