Shop All Chain Links
Tsubaki
Connecting Roller Link, SK-1 Attachment
Mfr # C2040SK1CL
Zoro # G2696486
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040SK1CL
- Zoro # G2696486
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Outside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Pin Length | 0.705 in |
Width Between Roller Link Plates | 0.312 in |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | C2040 |
Overall Width (In.) | 0.717 |
Roller Link Plate Height | 0.472 in |
Pin Length (In.) | 0.705 |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Roller Diameter | 19/64 in |
Description
Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RSM500K, REPAIR KIT (RSM500K)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (0306-08)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- Tsubaki Chains & Chain Sprockets