Shop All Chain Links
Tsubaki
Connecting Roller Link, SK-1 Attachment
Mfr # C2040LSK1CL
Zoro # G1483571
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Lube Free Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2040LSK1CL
- Zoro # G1483571
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Pin Length | 0.705 in |
Outside Pin Dia. | 0.156 in |
ANSI Chain Size | C2040L |
Roller Dia. (In.) | 0.312 |
Outside Pin Dia. (In.) | 0.156 |
Pin Length (In.) | 0.705 |
Width Between Roller Link Plates (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Overall Width (In.) | 0.717 |
Inside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Roller Link Plate Height | 0.472 in |
Roller Link Plate Height (In.) | 0.472 |
Chain Overall Width | 0.717 in |
Plate Height | 0.472 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Description
Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-50-40-A-P-A (ADN-50-40-A-P-A)
- SKF SKF 6200ZZ, Single Row Ball Bearings (6200ZZ)
- VELVAC Air Brake Hose 1/2"Id X 50'Coil (022047)
- OETIKER Clamp, Oetiker, Stepless, 7mm, 100 Bag (16700001)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2040K2CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- Tsubaki Chains & Chain Sprockets