Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-2 Attachment
Mfr # C2050SA2CL
Zoro # G3153726
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050SA2CL
- Zoro # G3153726
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
ANSI Chain Size | C2050 |
Pin Length (In.) | 0.875 |
Pin Length | 0.875 in |
Length (In.) | 1.250 |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates | 0.375 in |
Width Between Roller Link Plates (In.) | 0.375 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.591 |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Description
Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- TIMKEN TRB Single Cup <4 OD, 15250-2 (15250-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N4-4FV)
- SUPER LUBE Lubricant, Wet Film, 4 Oz., Nonflammable (56204)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- Tsubaki Chain Links