Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-2 Attachment
Mfr # C2040LSA2CL
Zoro # G2742555
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Lube Free Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040LSA2CL
- Zoro # G2742555
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
Length (In.) | 1.000 |
Pin Length | 0.705 in |
Pin Length (In.) | 0.705 |
Outside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
Outside Pin Dia. (In.) | 0.156 |
ANSI Chain Size | C2040L |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Plate Height | 0.472 in |
Roller Diameter | 19/64 in |
Extended Pin Diameter | 0.156 in |
Description
Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Sockets, 210 Series, 1/4" (210-3653)
- SUPCO Molded Cogged V Belt, AX46 (AX46)
- ALEMITE Giant Buttonhead Fitting 1-1/16 X 1/2, 7/8in. Hex, 1/2in. NPTF (AL1820-1)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, OAO (5BE64)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- Tsubaki Chains & Chain Sprockets