Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-2 Attachment
Mfr # C2040ASSA2CL
Zoro # G1645122
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Conveyor
- Industry Chain Size C2040
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040ASSA2CL
- Zoro # G1645122
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height (In.) | 0.472 |
Roller Link Plate Height | 0.472 in |
Pin Length | 0.705 in |
Length (In.) | 1.000 |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates (In.) | 0.312 |
Pin Length (In.) | 0.705 |
Outside Pin Dia. (In.) | 0.156 |
ANSI Chain Size | C2040AS |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Roller Dia. (In.) | 0.312 |
Tab Hole Diameter | 0.142 in |
Tab Width | 0.752 in |
Inside Width | 19/64 in |
Roller Diameter | 19/64 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Description
Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Attachment Location One Side, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.535 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P141, Single Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P141)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x5/8)
- NSK NSK 6304 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6304 ZZ)
- SLIP PLATE Dry Lubricant, General Purpose, 1 Gal Can, Black (SLIP1-4X1G)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- Tsubaki Chains & Chain Sprockets