Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-1 Attachment
Mfr # C2050SA1CL
Zoro # G2211291
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050SA1CL
- Zoro # G2211291
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height | 0.591 in |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.400 |
Pin Length | 0.875 in |
ANSI Chain Size | C2050 |
Outside Pin Dia. (In.) | 0.200 |
Overall Width (In.) | 0.878 |
Pin Length (In.) | 0.875 |
Length (In.) | 1.250 |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon (OAN1076V1)
- TOMPKINS Hydraulic Fitting-Steel10MJ-08MJ (2403-10-08)
- CONTINENTAL CONTITECH B45 Wrapped V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (B45)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- Tsubaki Chains & Chain Sprockets