Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-1 Attachment
Mfr # C2050ASSA1CL
Zoro # G2446841
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050ASSA1CL
- Zoro # G2446841
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Pin Length (In.) | 0.875 |
Roller Link Plate Height (In.) | 0.591 |
Roller Link Plate Height | 0.591 in |
Width Between Roller Link Plates | 0.375 in |
Length (In.) | 1.250 |
ANSI Chain Size | C2050AS |
Outside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
Pin Length | 0.875 in |
Overall Width (In.) | 0.878 |
Inside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
Tab Width | 0.937 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Inside Width | 3/8 in |
Tab Hole Diameter | 0.268 in |
Roller Diameter | 25/64 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Attachment Location One Side, Centerline to Attachment End 0.969 in, Centerline to Hole Center 0.563 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- REELCRAFT Hose Assembly (601052-35)
- INGERSOLL-RAND Gasket, Hammer Case (2135-36)
- UNIVERSAL HYDRAULIC HOSE 1/2""X48"" (98398318)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK1CL)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (64253)
- Tsubaki Chain Links