Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-1 Attachment
Mfr # C2040SA1CL
Zoro # G0729967
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040SA1CL
- Zoro # G0729967
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Pin Length (In.) | 0.705 |
Roller Link Plate Height (In.) | 0.472 |
Roller Dia. (In.) | 0.312 |
Outside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Length (In.) | 1.000 |
Width Between Roller Link Plates | 0.312 in |
ANSI Chain Size | C2040 |
Width Between Roller Link Plates (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Overall Width (In.) | 0.717 |
Pin Length | 0.705 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Extended Pin Diameter | 0.156 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL5)
- GATES Hi-Power II Belts, A30 (A30)
- FOSTER Automatc Sockets, 310 Srs, Brss/Steel, 3/8" (310-4904)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (50NPA1CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- Tsubaki Chain Links