Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-1 Attachment
Mfr # C2040ASSA1CL
Zoro # G3490042
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040ASSA1CL
- Zoro # G3490042
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Pin Length (In.) | 0.705 |
Pin Length | 0.705 in |
Roller Link Plate Height | 0.472 in |
Roller Link Plate Height (In.) | 0.472 |
Outside Pin Dia. (In.) | 0.156 |
ANSI Chain Size | C2040AS |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates | 0.312 in |
Inside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Width Between Roller Link Plates (In.) | 0.312 |
Outside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.312 |
Chain Overall Width | 0.717 in |
Inside Width | 19/64 in |
Tab Width | 0.752 in |
Plate Height | 0.472 in |
Roller Diameter | 19/64 in |
Tab Hole Diameter | 0.205 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Attachment Location One Side, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.437 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- AAON PULLEY 1VP 44 X 088 (P06690)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- LUBRIPLATE 405 Cutting Oil, 5 Gal Pail, Heavy Duty, Dark Pipe Threading Oil (L0587-060)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- TSUBAKI Offset Roller Chain Link#60SS, PK5 (60SS O/L)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (60ASSK2CL)
- TSUBAKI Connecting Link, Double Pitch Hollow Pin (C2080HPCL)
- Tsubaki Chain Links