Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-1 Attachment
Mfr # 80NPSA1CL
Zoro # G2898761
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 80
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 80NPSA1CL
- Zoro # G2898761
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | 80NP |
Width Between Roller Link Plates (In.) | 0.625 |
Length (In.) | 1.000 |
Roller Link Plate Height (In.) | 0.949 |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height | 0.949 in |
Pin Length (In.) | 1.398 |
Pin Length | 1.398 in |
Outside Pin Dia. (In.) | 0.312 |
Inside Pin Dia. | 0.312 in |
Overall Width (In.) | 1.398 |
Extended Pin Diameter | 0.312 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.398 in |
Plate Height | 0.949 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Nickel Plated, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- SKF SKF 6307, Single Row Ball Bearings (6307)
- DIXON F Series Center Punch Preformed Band Clamp, 2-3/4 ID x 0.022 in Thick, 300 SS, Domestic (FS11)
- DAYTON BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (3GXA9)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60A1CL)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- Tsubaki Chain Links