Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-1 Attachment
Mfr # 80ASSA1CL
Zoro # G3347355
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 80
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80ASSA1CL
- Zoro # G3347355
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Pin Length (In.) | 1.398 |
Pin Length | 1.398 in |
ANSI Chain Size | 80AS |
Outside Pin Dia. (In.) | 0.312 |
Length (In.) | 1.000 |
Width Between Roller Link Plates | 0.625 in |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Dia. (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.949 |
Roller Link Plate Height | 0.949 in |
Overall Width (In.) | 1.398 |
Outside Pin Dia. | 0.312 in |
Inside Pin Dia. | 0.312 in |
Tab Hole Diameter | 0.268 in |
Roller Diameter | 5/8 in |
Plate Height | 0.949 in |
Tab Width | 0.752 in |
Chain Overall Width | 1.398 in |
Inside Width | 5/8 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Attachment, Attachment Location One Side, Centerline to Attachment End 1.396 in, Centerline to Hole Center 0.969 in, Chain Construction Cottered Pin, Extended Pin Diameter Not Applicable, Features Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life, Heavy Series No, Inside Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- CAMPBELL HAUSFELD VT PO 2HP SVC PUMP w/FLYWHEEL (VT4823)
- IKO Linear Bushing, Metric, #LM25UU (LM25UU)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (60ASSK2CL)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- NMC Plastic Chain, 2"x100Ft, Blue (PC2B100)
- Tsubaki Chain Links