Shop All Chain Links
Tsubaki
Connecting Roller Link, SA-1 Attachment
Mfr # 80-2SA1CL
Zoro # G3319836
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 80-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80-2SA1CL
- Zoro # G3319836
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80-2 |
Chain Link Overall Width | 2.552 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height | 0.949 in |
Outside Pin Dia. | 0.312 in |
Roller Dia. (In.) | 0.625 |
ANSI Chain Size | 80-2 |
Roller Link Plate Height (In.) | 0.949 |
Inside Pin Dia. | 0.312 in |
Overall Width (In.) | 2.552 |
Outside Pin Dia. (In.) | 0.312 |
Pin Length | 2.552 in |
Length (In.) | 0.750 |
Width Between Roller Link Plates (In.) | 0.625 |
Pin Length (In.) | 2.552 |
Roller Diameter | 5/8 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.949 in |
Chain Overall Width | 2.552 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 2.552 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 1.335 in, Centerline to Hole Center 1.217 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 2, Pin Contruction Cottered Pin, Plate Height 0.949 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- BOSTON GEAR SpurGear, 24DP, 20PA, 12Teeth, Brass (Y2412)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- DYNABRADE Tip Valve (25249)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050ASD3CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (60D1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- Tsubaki Chains & Chain Sprockets