Shop All Chain Links
Tsubaki
Connecting Roller Link, K-2 Attachment
Mfr # C2050LK2CL
Zoro # G3109136
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-2 Lube Free Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050LK2CL
- Zoro # G3109136
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 0.875 in |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Roller Link Plate Height (In.) | 0.591 |
Length (In.) | 1.250 |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Width Between Roller Link Plates | 0.375 in |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
ANSI Chain Size | C2050L |
Pin Length (In.) | 0.875 |
Roller Dia. (In.) | 0.400 |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Description
Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM (SLCRT200)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6207 J2 2NKEPC3)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- Tsubaki Chains & Chain Sprockets