Shop All Chain Links
Tsubaki
Connecting Roller Link, K-1 Attachment
Mfr # C2050ASK1CL
Zoro # G3042767
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050ASK1CL
- Zoro # G3042767
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates (In.) | 0.375 |
ANSI Chain Size | C2050AS |
Overall Width (In.) | 0.878 |
Pin Length | 0.875 in |
Pin Length (In.) | 0.875 |
Roller Dia. (In.) | 0.400 |
Roller Link Plate Height (In.) | 0.591 |
Inside Pin Dia. | 0.2 in |
Length (In.) | 1.250 |
Outside Pin Dia. (In.) | 0.200 |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Width Between Roller Link Plates | 0.375 in |
Tab Hole Diameter | 0.205 in |
Tab Width | 0.937 in |
Chain Overall Width | 0.878 in |
Inside Width | 3/8 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.953 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- TSUBAKI 120 Offset Link (120OL)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1210)
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A1633)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- NATIONAL HARDWARE Interlocking Spring Snap, 318 in, 150 lb Working Load, Aluminum (N100-305)
- Tsubaki Chains & Chain Sprockets