Shop All Chain Links
Tsubaki
Connecting Roller Link, K-1 Attachment
Mfr # 80WK1CL
Zoro # G2648974
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type WK-1
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 80WK1CL
- Zoro # G2648974
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Overall Width (In.) | 1.398 |
Roller Link Plate Height (In.) | 0.949 |
Pin Length | 1.398 in |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | 80 |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Outside Pin Dia. (In.) | 0.312 |
Width Between Roller Link Plates (In.) | 0.625 |
Length (In.) | 1.000 |
Pin Length (In.) | 1.398 |
Roller Link Plate Height | 0.949 in |
Extended Pin Diameter | 0.312 in |
Chain Overall Width | 1.398 in |
Plate Height | 0.949 in |
Roller Diameter | 5/8 in |
Description
Attachment Link, Attachment Number WK-1, Attachment Type Wide Contour Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK96)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-1/4)
- COILHOSE PNEUMATICS Stowaway Coil 1/4" ID x 100' No Fittings (CO S14-100)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL623CL)
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- Tsubaki Chain Links