Shop All Chain Links
Tsubaki
Connecting Roller Link, Heavy Series
Mfr # 80HCL
Zoro # G2332084
original price:
$19.85
56% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Riveted
- Industry Chain Size 80H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 80HCL
- Zoro # G2332084
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Pin Length (In.) | 1.543 |
Overall Width (In.) | 1.543 |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.949 |
Roller Dia. (In.) | 0.625 |
ANSI Chain Size | 80H |
Pin Length | 1.543 in |
Roller Link Plate Height | 0.949 in |
Inside Pin Dia. | 0.312 in |
Length (In.) | 1.000 |
Width Between Roller Link Plates | 0.625 in |
Outside Pin Dia. (In.) | 0.312 |
Chain Overall Width | 1 35/64 in |
Pin Outside Diameter | 5/16 in |
Plate Height | 13/16 in, 61/64 in |
Inside Width | 5/8 in |
Roller Diameter | 5/8 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Heavy Load Situations, Heavy Series Yes, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 5/16 in, Plate Height 13/16 in, 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 97mm Overall Length , 24mm Housing W (UCT205-25MM)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-05)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (40D3CL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Link Connecting #180 2-1/4In 5.673In Cs, 180-2CL (180-2CL)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- Tsubaki Chain Links