Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2160HCL
Zoro # G0687032
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2160H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2160HCL
- Zoro # G0687032
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | C2160H |
Chain Link Overall Width | 2.851 in |
Chain Roller Dia. | 1.125 in |
ANSI Chain Size | C2160H |
Roller Link Plate Height | 1.87 in |
Pin Length | 2.851 in |
Inside Pin Dia. | 0.562 in |
Outside Pin Dia. | 0.562 in |
Width Between Roller Link Plates | 1.25 in |
Roller Link Plate Height (In.) | 1.870 |
Pin Length (In.) | 2.851 |
Overall Width (In.) | 2.851 |
Width Between Roller Link Plates (In.) | 1.250 |
Length (In.) | 3.000 |
Outside Pin Dia. (In.) | 0.562 |
Roller Dia. (In.) | 1.125 |
Inside Width | 1 1/4 in |
Roller Diameter | 1 1/8 in |
Plate Height | 1 57/64 in |
Chain Overall Width | 2 27/32 in |
Pin Outside Diameter | 9/16 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 27/32 in, Chain Number C2160, Roller Diameter 1 1/8 in, Pitch 4 in, Link Type Connecting, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1 1/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RNMG-43 C-2 Carbide Face Mill Insert (6005-6043)
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed (6003 2RS C3 Z14)
- EAGLE Green PVC Suction Hose, 3"x20 ft. (A007-0489-1620)
- BESTORQ 3VX360/02 Banded Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX360/02)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (60ASSK2CL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- Tsubaki Chain Links