Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2120HCL
Zoro # G1431613
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2120H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2120HCL
- Zoro # G1431613
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | C2120H |
Chain Link Overall Width | 2.24 in |
Chain Roller Dia. | 0.875 in |
Overall Width (In.) | 2.240 |
Pin Length (In.) | 2.240 |
ANSI Chain Size | C2120H |
Outside Pin Dia. | 0.437 in |
Roller Link Plate Height | 1.37 in |
Inside Pin Dia. | 0.437 in |
Width Between Roller Link Plates | 1.0 in |
Roller Link Plate Height (In.) | 1.370 |
Outside Pin Dia. (In.) | 0.437 |
Width Between Roller Link Plates (In.) | 1.000 |
Roller Dia. (In.) | 0.875 |
Length (In.) | 2.500 |
Pin Length | 2.24 in |
Plate Height | 1 23/64 in |
Inside Width | 1 in |
Roller Diameter | 7/8 in |
Pin Outside Diameter | 7/16 in |
Chain Overall Width | 2 17/64 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 17/64 in, Chain Number C2120, Roller Diameter 7/8 in, Pitch 3 in, Link Type Connecting, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustment Knob (PN31XG57002G)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- HYDAC RV-30-01.X/12 Inline Hydraulic Check Valve, Size 30 (RV-30-01.X/12)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 1/2, M24X1.5 (1A12DSB8)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 1 1/2-in. Pitch, Offset Link (C2060-1HR OSL)
- Tsubaki Chains & Chain Sprockets