Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2080HSA1CL
Zoro # G3281135
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HSA1CL
- Zoro # G3281135
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Length (In.) | 2.000 |
Overall Width (In.) | 1.543 |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.906 |
Roller Link Plate Height | 0.906 in |
Outside Pin Dia. (In.) | 0.312 |
ANSI Chain Size | C2080H |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. | 0.312 in |
Pin Length (In.) | 1.543 |
Pin Length | 1.543 in |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates | 0.625 in |
Chain Overall Width | 1.543 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Roller Diameter | 5/8 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- AIGNEP USA Universal Flow Control, 1/4 In, FNPTFxTube (88972-04-04)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/8", PK100 (10100037-100)
- FLEXZILLA Pro Air Hose, 1/4" x 250, plastic spool (HFZ14250YW)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- AZTEC LIFTING HARDWARE Cold Shut 3/8 Repair Link ZP (CCS038)
- Tsubaki Chains & Chain Sprockets