Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2080HK2CL
Zoro # G0489772
original price:
$21.01
17% off
new price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-2 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HK2CL
- Zoro # G0489772
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 1.543 in |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Pin Length (In.) | 1.543 |
Length (In.) | 2.000 |
Width Between Roller Link Plates | 0.625 in |
Overall Width (In.) | 1.543 |
Roller Link Plate Height (In.) | 0.906 |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.906 in |
Width Between Roller Link Plates (In.) | 0.625 |
Inside Pin Dia. | 0.312 in |
ANSI Chain Size | C2080H |
Plate Height | 0.906 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.543 in |
Extended Pin Diameter | 0.312 in |
Description
Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND OEM Kit UP6 10-15HPComprssor/Coolant Lub (47735402001)
- A & I PRODUCTS Standard Grease Fitting Assortment 7" x3.5" x1.5" (A-GFA1)
- ALEMITE Giant Buttonhead Fitting 1-1/16 X 1/2, 7/8in. Hex, 1/2in. NPTF (AL1820-1)
- SUNNYSIDE Paint Thinner LVP CARB, 112 oz. (30588)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050D3CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- Tsubaki Chain Links