Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2080HK1CL
Zoro # G2521845
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HK1CL
- Zoro # G2521845
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates (In.) | 0.625 |
ANSI Chain Size | C2080H |
Outside Pin Dia. | 0.312 in |
Overall Width (In.) | 1.543 |
Outside Pin Dia. (In.) | 0.312 |
Pin Length (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Roller Link Plate Height | 0.906 in |
Length (In.) | 2.000 |
Roller Link Plate Height (In.) | 0.906 |
Roller Dia. (In.) | 0.625 |
Pin Length | 1.543 in |
Width Between Roller Link Plates | 0.625 in |
Plate Height | 0.906 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.543 in |
Extended Pin Diameter | 0.312 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Adjustable Clamp Pack (GRM218)
- LINCOLN LUBRICATION 12 in. Extension for Manually or Air-Operated Grease Guns (5812)
- STONER Release and Paint, 12 oz, Aerosol (E313)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-PA (RLT-U)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- TSUBAKI Roller Link, SK-1 Attachment (80SK1RL)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050D3CL)
- Tsubaki Chains & Chain Sprockets