Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2080HD1CL
Zoro # G2173105
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2080HD1CL
- Zoro # G2173105
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.906 in |
Width Between Roller Link Plates (In.) | 0.625 |
Pin Length | 1.543 in |
ANSI Chain Size | C2080H |
Overall Width (In.) | 1.543 |
Outside Pin Dia. | 0.312 in |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.625 in |
Pin Length (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.906 |
Length (In.) | 2.000 |
Chain Overall Width | 1.543 in |
Plate Height | 0.906 in |
Roller Diameter | 5/8 in |
Extended Pin Diameter | 0.312 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10E, EPDM Rubber (10)
- SPEEDAIRE Breather Vent, 1 In NPT, 1 In Hex (1EJU1)
- TITAN PRO Motor Dual Run Cap, 60/5MFD, 370-440V, Oval (TOCFD605)
- TRICO Drum Pump Electric Motor, 1.1Hp (30018)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TRITAN Riveted Plated, Nickel Plate, Link (60-1NP CL)
- Tsubaki Chain Links