Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2080HASSK1CL
Zoro # G1961075
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HASSK1CL
- Zoro # G1961075
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
ANSI Chain Size | C2080HAS |
Pin Length | 1.543 in |
Roller Dia. (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.906 |
Roller Link Plate Height | 0.906 in |
Length (In.) | 2.000 |
Outside Pin Dia. (In.) | 0.312 |
Width Between Roller Link Plates (In.) | 0.625 |
Overall Width (In.) | 1.543 |
Width Between Roller Link Plates | 0.625 in |
Inside Pin Dia. | 0.312 in |
Pin Length (In.) | 1.543 |
Outside Pin Dia. | 0.312 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.543 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Description
Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 5.0A, 1 HP (108023.00)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N6-8F)
- SKF SKF-6209 2RS, Single Row Ball Brgs, 6209 2RS (6209 2RS)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35SK1CL)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- Tsubaki Chain Links