Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2080HASD1CL
Zoro # G2097462
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HASD1CL
- Zoro # G2097462
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Overall Width (In.) | 1.543 |
Roller Link Plate Height | 0.906 in |
Roller Link Plate Height (In.) | 0.906 |
Outside Pin Dia. | 0.312 in |
Length (In.) | 2.000 |
Width Between Roller Link Plates (In.) | 0.625 |
Width Between Roller Link Plates | 0.625 in |
Pin Length (In.) | 1.543 |
Pin Length | 1.543 in |
Inside Pin Dia. | 0.312 in |
ANSI Chain Size | C2080HAS |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.312 |
Roller Diameter | 5/8 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Chain Overall Width | 1.543 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, 2AK84 X 1-3/16 SHEAVE (2AK84 X 1-3/16 SHEAVE)
- BUCK BOOST Transformer, 750VA, 120 x 240 to 16/32 (J750A1EB1A02)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-1/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- TSUBAKI Roller Link, SK-1 Attachment (80SK1RL)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- Tsubaki Chain Links