Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2060HSA1CL
Zoro # G1149242
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HSA1CL
- Zoro # G1149242
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Roller Dia. (In.) | 0.469 |
Inside Pin Dia. | 0.234 in |
Overall Width (In.) | 1.225 |
Roller Link Plate Height (In.) | 0.677 |
Pin Length | 1.225 in |
Pin Length (In.) | 1.225 |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Link Plate Height | 0.677 in |
ANSI Chain Size | C2060H |
Outside Pin Dia. (In.) | 0.234 |
Width Between Roller Link Plates | 0.5 in |
Length (In.) | 1.500 |
Outside Pin Dia. | 0.234 in |
Plate Height | 0.677 in |
Roller Diameter | 15/32 in |
Extended Pin Diameter | 0.234 in |
Chain Overall Width | 1.225 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 8503 (8503)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- FESTO Push-In Fitting QBM-10-32-UNF-5/32-I-U (QBM-10-32-UNF-5/32-I-U)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- Tsubaki Chains & Chain Sprockets