Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2060HASSK1CL
Zoro # G2727426
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2060HASSK1CL
- Zoro # G2727426
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Roller Dia. (In.) | 0.469 |
Pin Length | 1.225 in |
Roller Link Plate Height (In.) | 0.677 |
Width Between Roller Link Plates | 0.5 in |
Outside Pin Dia. (In.) | 0.234 |
Inside Pin Dia. | 0.234 in |
Pin Length (In.) | 1.225 |
Length (In.) | 1.500 |
Overall Width (In.) | 1.225 |
Outside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
ANSI Chain Size | C2060HAS |
Roller Link Plate Height | 0.677 in |
Chain Overall Width | 1.225 in |
Roller Diameter | 15/32 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.677 in |
Description
Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L790 V Belt, 79 in Outside Length, 1/2 in Top Width, 1 Ribs (4L790)
- CRC Dry Lubricant, General Purpose, 16 oz Aerosol Can, Gray (03084)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- TSUBAKI Connecting Link, Double Pitch Hollow Pin (C2080HPCL)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- Tsubaki Chains & Chain Sprockets