Shop All Chain Links
Tsubaki
Connecting Roller Link, Double Pitch
Mfr # C2060HASA1CL
Zoro # G1293275
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HASA1CL
- Zoro # G1293275
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
ANSI Chain Size | C2060HAS |
Width Between Roller Link Plates | 0.5 in |
Pin Length (In.) | 1.225 |
Outside Pin Dia. (In.) | 0.234 |
Roller Link Plate Height | 0.677 in |
Roller Link Plate Height (In.) | 0.677 |
Pin Length | 1.225 in |
Roller Dia. (In.) | 0.469 |
Overall Width (In.) | 1.225 |
Outside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
Length (In.) | 1.500 |
Inside Pin Dia. | 0.234 in |
Roller Diameter | 15/32 in |
Chain Overall Width | 1.225 in |
Plate Height | 0.677 in |
Extended Pin Diameter | 0.234 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 820P212, Pressure Line, 10 micron, Outside-In (MF0509307)
- DANA SPICER CHASSIS Universal Joint, 5-103X (5-103X)
- WESTWARD Fitting, 65 Deg., Stl, 1-49/64" L, PK10 (52NZ74)
- FLEXZILLA Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit (HFZP38100YW2)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TSUBAKI Offset Roller Chain Link#40NP, PK5 (40NP O/L)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- Tsubaki Chains & Chain Sprockets