Shop All Chain Links
Tsubaki
Connecting Roller Link, D-3 Attachment
Mfr # C2050D3CL
Zoro # G0706571
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-3 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050D3CL
- Zoro # G0706571
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Length (In.) | 1.250 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length (In.) | 0.875 |
Roller Dia. (In.) | 0.400 |
Overall Width (In.) | 0.878 |
ANSI Chain Size | C2050 |
Outside Pin Dia. | 0.2 in |
Pin Length | 0.875 in |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates | 0.375 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Description
Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR03830-200)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB22NHB, Pressure Line, 6 micron (ZX-EPB22NHB)
- PRECISION BRAND Create-A-Clamp Set with 20 Fasteners (41500)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80WK1CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- Tsubaki Chains & Chain Sprockets