Shop All Chain Links
Tsubaki
Connecting Roller Link, D-3 Attachment
Mfr # C2040LD3CL
Zoro # G2307697
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-3 Lube Free Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2040LD3CL
- Zoro # G2307697
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.472 in |
ANSI Chain Size | C2040L |
Pin Length | 0.705 in |
Width Between Roller Link Plates | 0.312 in |
Overall Width (In.) | 0.717 |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
Pin Length (In.) | 0.705 |
Length (In.) | 1.000 |
Outside Pin Dia. (In.) | 0.156 |
Inside Pin Dia. | 0.156 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Description
Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (HK0808)
- WD-40 490088 16 oz. Spray Lubricant, 12PK (940490088)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- ARO Pgybk, 1000Srs, Npt, P39124-120 (P39124-120)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- DAYTON Ind Link Single Strand Roller (2YEE6)
- Tsubaki Chain Links