Shop All Chain Links
Tsubaki
Connecting Roller Link, D-3 Attachment
Mfr # 80LD3CL
Zoro # G1983511
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-3 Lube Free
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80LD3CL
- Zoro # G1983511
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.949 |
Outside Pin Dia. | 0.312 in |
Pin Length (In.) | 1.398 |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.949 in |
Width Between Roller Link Plates | 0.625 in |
Pin Length | 1.398 in |
ANSI Chain Size | 80L |
Inside Pin Dia. | 0.312 in |
Overall Width (In.) | 1.398 |
Length (In.) | 1.000 |
Plate Height | 0.949 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.398 in |
Extended Pin Diameter | 0.312 in |
Description
Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.949 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor and Blower (97008513)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- BESTORQ Kevlar V-Belt / B81K, 5L840LG (5L840LG)
- DODGE Bushing 117728 3535 X 95mm-Kw (117728)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 40Cl: 40 Chain Size, 131560 (131560)
- Tsubaki Chain Links