Shop All Chain Links
Tsubaki
Connecting Roller Link, D-1 Attachment
Mfr # C2060HLD1CL
Zoro # G0624267
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1 Lube Free Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HLD1CL
- Zoro # G0624267
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Roller Link Plate Height | 0.713 in |
Pin Length | 1.225 in |
Width Between Roller Link Plates | 0.5 in |
Pin Length (In.) | 1.225 |
Roller Link Plate Height (In.) | 0.713 |
Inside Pin Dia. | 0.234 in |
Outside Pin Dia. | 0.234 in |
Outside Pin Dia. (In.) | 0.234 |
Overall Width (In.) | 1.225 |
Roller Dia. (In.) | 0.469 |
Width Between Roller Link Plates (In.) | 0.500 |
ANSI Chain Size | C2060HL |
Length (In.) | 1.500 |
Extended Pin Diameter | 0.234 in |
Chain Overall Width | 1.225 in |
Roller Diameter | 15/32 in |
Plate Height | 0.713 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC MS21020, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 3 Cylinders and 53 Attachments (MS21020)
- SPEEDAIRE Filter Element (4ZK46)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- Tsubaki Chain Links