Shop All Chain Links
Tsubaki
Connecting Roller Link, D-1 Attachment
Mfr # C2060HD1CL
Zoro # G1929453
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HD1CL
- Zoro # G1929453
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Outside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.713 |
Width Between Roller Link Plates (In.) | 0.500 |
Overall Width (In.) | 1.225 |
Pin Length (In.) | 1.225 |
Length (In.) | 1.500 |
Inside Pin Dia. | 0.234 in |
Width Between Roller Link Plates | 0.5 in |
Roller Dia. (In.) | 0.469 |
ANSI Chain Size | C2060H |
Pin Length | 1.225 in |
Roller Link Plate Height | 0.713 in |
Outside Pin Dia. (In.) | 0.234 |
Chain Overall Width | 1.225 in |
Extended Pin Diameter | 0.234 in |
Roller Diameter | 15/32 in |
Plate Height | 0.713 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Automotive Male Plug, Steel, 1/4" (DCP1)
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 15 x 810mm PL, T270 (D810-3M-15)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- TSUBAKI Connecting Link, Hollow Pin (C2050HPCL)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- Tsubaki Chain Links